×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab6rw90grecut

6 AWG RW90 X-LINK Stranded Copper Cable, Green

Price $4.5789 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:X-LINK RW90 6 CU GRE CUT

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in Green. Class B compressed stranded bare copper per ASTM B3 and ASTM B8. Cross Linked Polyethylene (XLPE). Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 6 AWG Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Jacket Color Green

Packages

300 - UNIT - 300 1500 - UNIT - 1500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok