REMEE PRODUCTS CORP REMEXR002955FASIALH1 FIRE ALARM FT4 18/5CARM SILVER CUT
Specifications
Brand Name | Remee Products | Item Name | Fire Alarm Cable |
Wire Gauge Size | 18 AWG | Number of Conductors | 5 |
Standards | FT4 Rated |
Packages
150 - UNIT - 150 |
Brand Name | Remee Products | Item Name | Fire Alarm Cable |
Wire Gauge Size | 18 AWG | Number of Conductors | 5 |
Standards | FT4 Rated |
150 - UNIT - 150 |