×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab22/2shft4

ELECTRO CABLES 22/2c FT4 Stranded Shielded Cable, Black/Red

Price $0.8611 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:22/2 SHLD FT4

Specifications

Brand Name Approved Vendor Item Name Control Cable
Type Shielded Number of Conductors 2
Conductor Size 22 AWG Stranded/Solid Stranded
Jacket Color Black/Red Standards FT4 Flame Test

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok