×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab18/3shft4

18AWG/3 FT4 Overall Shielded Cable

Price $1.6168 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:900913RM2G

Description

Grey 18 AWG Shielded Non-Plenum Cable with stranded bare copper, three conductor, PVC insulation, overall aluminum or polyester shielding, stranded tin copper drain, PVC jacket for communication applications.

Specifications

Brand Name Remee Products Item Name Shielded Cable
Type Non-Plenum Voltage Rating 300 V
Material Bare Copper Number of Conductors 3
Wire Gauge 18 AWG Housing Material Polyvinyl Chloride
Color Black, Red, White Dimensions 0.2 in dia
Temperature Rating -20 to 60 °C Standards NEC Article 800, cETLus CMR FT4 Listed, RoHS Compliant
Application Communication Applications

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok