Abbotsford
cab23/4c6geltel

REEMEE 23/4PR CAT6 GEL TEL CAT 6 Flooded Polyethylene Jacket

Price $1.3697 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:6DBFLD234UTPM1B

Description

Supports all category 6 applications. Particularly suited for high bandwidth applications and emerging applications with anticipated data rates to 3.2 Gbps. Suitable for outdoor use. Priced per 305m.

Specifications

Brand Name Remee Products Item Name Category 6 Cable
Type 4-Pair, Gel Filled, Unshielded Wire Gauge Size 23 AWG
Conductor Material Copper Length 1000 ft
Insulation Material Polyethylene Jacket Material Polyethylene
Jacket Color Black Number of Conductors 2
Standards Plenum Rated Application For 100BASE-TX, 100BASE-VG and 155 ATM Ethernet

Packages

305 - UNIT - 305 1220 - UNIT - 1220 2440 - UNIT - 2440
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok