Abbotsford
cab24/4ps6ft4whi

REEMEE 24/4PR FT4 Remee CAT6 Cable, White

Price $0.8738 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:6RNSM2W

Description

Category 6E 550 MHz non-plenum cable, white. No.23 AWG solid bare copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a flame retardant PVC.

Specifications

Brand Name Remee Products Item Name Category 6e Cable
Type Non-Plenum Wire Gauge Size 23 AWG
Stranded/Solid Solid Conductor Material Bare Copper
Length 1000 ft Insulation Material Polyethylene
Jacket Material PVC Jacket Color White
Number of Conductors 4 Pair Outside Diameter 0.2 in
Insulation Color Brown Attenuation 2 - 53.1 dB
Capacitance 14 pF/ft Mutual, 330 pF/ft Capacitance Frequency Rating 1 - 550 MHz
Impedance 100 O Maximum Delay Skew 18 Nanosecond/100 m
Return Loss 14.4 - 25 dB Temperature Rating 0 - 50 °C Installation, -10 - 60 °C Operation
For Use With Networking Standards ANSI/TIA/EIA 568C.2 Category 6, UL Subject 444, IEEE 802.3af, UL 1666 CMR Rating FT4, ETL
Application Ethernet 1000BASE-TX, 100BASE-VG and 155 ATM

Packages

152 - UNIT - 152 305 - UNIT - 305 3660 - LAYER - 3660 SKID - SKID - 10980
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $0.9333 / M
Quantity M sold in multiples of 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok