24/4PR Category 6 Cable FT4 UTP, Yellow
Description
Category 6 Cable Standards-Compliant Extended Frequency. Unique separator design engineered for consistent electrical performance. TRU-Mark® print legend contains footage markings from 1000 to 0ft. Third-party verified for guaranteed performance. IEEE 802.3: 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, PoE+. ANSI/TIA 854: 1000 BASE-TX. CDDI, Token Ring, ATM. Digital Video. Broadband and Baseband Analog Video.
Specifications
Brand Name | General Cable | Sub Brand | GenSpeed® |
Item Name | Category 6 Cable | Type | Plenum Rated |
Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
Shield Type | Unshielded | Conductor Material | Copper |
Length | 1000 ft | Insulation Material | Fluoropolymer |
Jacket Material | Flame-Retardant PVC | Jacket Color | Yellow |
Bend Radius | 1 in | Number of Conductors | 8 |
Color Code | Yellow | Outside Diameter | 0.205 in |
Insulation Thickness | 0.2 in | Jacket Thickness | 0.2 in |
Temperature Rating | -20 to 75 °C | Standards | ETL Listed, UL 444 Listed, ANSI/TIA 568-C.2, NEC/CEC Type CMP (NFPA 262), RoHS Compliant |
Packages
305 - UNIT - (305) |