PANDUIT 23 AWG TX6™ Cat 6 U/UTP Plenum Copper Cable, Yellow
Description
The TX6â„¢ Cat 6 U/UTP Riser copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs and separated by a cross divider. All four pairs shall be covered by a flame retardant PVC (CMR), Yellow jacket. Packaged 1000 ft./305m in an easy payout carton.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Telecommunication Cable | Type | Copper Cable |
Voltage Rating | NA V | Number of Conductors | 4 |
Outside Diameter | NA mm | Temperature Rating | 167 °F |
Standards | ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, IEC 61156-5 Category 6, Meets IEEE 802.3af and IEEE 802.3at for PoE applications | UPC | 074983692651 |
Packages
305 - UNIT - (305) | 3660 - UNIT - 3660 |