Abbotsford
cabrg6spoolwht

REEMEE 75ohm FT4 RG6 Coax Cable, Aluminum Braid, Spool, White

Price $0.4001 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:RG6 SPOOL WHITE

Description

RG6 White Coaxial Cable Non-Plenum CMR. RG 6/U Type 75 ohm coaxial cable used for video display, point-of-sale terminals, Local Area Network controls, and CATV broadcast applications swept to 3.0 GHz.

Specifications

Brand Name Approved Vendor Item Name Coaxial Cable
Type RG6 Jacket Color White
Braid Aluminum Resistance 75 O
Standards FT4 Rated

Packages

305 - UNIT - 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok