HUBBELL 5 ft Hubbell P-Cord, Nextspeed, Cat6, Slim, Blue
Description
Cord patch universel category 6, 5 foot, color blue.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Category 6 and 5e, Slim |
Voltage Rating | 600 VAC | Cable Type | 24/8 AWG U/UTP |
Cable Length | 5 ft | Connector Type | (4) RJ45 8 x (4) RJ45 8 |
Material | Copper and Flame-Retardant PVC | Cable Diameter | 0.218 in |
Color | Blue | Temperature Rating | Per TIA |
Standards | UL 1863 Listed | Application | Data Exchange |
UPC | 662620231501 |
Packages
1 - UNIT - 1 |