×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubhc6w20

HUBBELL 20 ft NEXTSPEED Category 6 Patch Cord, White

Price $43.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC6W20

Description

netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 6, UL and cUL listed.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Patch Cord Type Category 6, Standard, Slim, Universal
Voltage Rating 600 VAC Cable Type 24/8 AWG UTP Stranded
Cable Length 20 ft Connector Type RJ45
Material Copper Cable Diameter 0.218 in
Cable Material PVC Color White
Temperature Rating Per TIA Includes PVC Boot
Standards ANSI/TIA/EIA-568-C.2 Category 6 Component, ISO 11801/60603-7-41 Category 6 Component, UL1863 Listed Application Data Exchange
UPC 662620233611

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok