×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubpc6ab20

HUBBELL 20 ft NEXTSPEED Ascent Shielded Category 6A Patch Cord, Blue

Price $91.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:PC6AB20

Description

NEXTSPEED® Ascent shielded category 6A patch cord. Slim-line boot design for high density port applications. Ascent technology improves AXT, increasing performance. Over molded boot provides superior strain relief. Two piece conductor sled design optimizes pair separation and maximizes NEXT performance. Polycarbonate UL 94V-0 plug, PVC plug boot, high strength copper alloy contact. Plating 50 micro-inch gold with 100 micro-inch under plating. TIA-568-C.2 Category 6A, UL Listed 1863.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Patch Cord Type 10 Gig, Category 6A, Ascent, Shielded, Slim-Line
Voltage Rating 600 VAC Cable Type 24/8 AWG Solid
Cable Length 20 ft Connector Type RJ45
Material Copper Cable Diameter 0.218 in
Cable Material PVC Insulation, Thermoplastic Jacket Color Blue
Temperature Rating Per TIA Includes Strain Relief Boot
Standards UL 1863 Listed, TIA-568-C.2 Category 6A Application Category 6A
UPC 662620204048

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok