PANDUIT UTP28SP1BU 1' 28AWG Category 6 Performance UTP Patch Cord with TX6™ Modular Plugs, Blue
Description
The TX6-28â„¢ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 1 foot in length, 0.150 inches (3.8mm) nominal in diameter, and blue.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6, Small Diameter |
Cable Type | 28 AWG U/UTP | Cable Length | 1 ft |
Connector Type | Modular Plug | Cable Diameter | 3.8 mm |
Cable Material | Copper | Color | Blue |
Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 | UPC | 074983651344 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |