×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab14/2spkrft4gry

14/2C FT4 Unshielded Stranded Speaker Wire, Grey

Price $2.0189 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:CH1000FL2G

Description

14-2 105 Strand bare copper. The designs include high strand conductors for low loss and minimal distortion in audio installations.

Specifications

Brand Name Remee Products Item Name Speaker Wire
Type Unshielded Wire Gauge Size 14 AWG
Stranded/Solid Stranded Strands 105
Number of Conductors 2 Color Clear

Packages

152 - UNIT - 152 1216 - UNIT - 1216 3648 - LAYER - 3648 SKID - SKID - 14592
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $2.0709 / M
Quantity M sold in multiples of 152
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok