Abbotsford
cab14/4spkrft4whi152

REEMEE 4C14BC FT4 Remee Speaker Wire, White

Price $3.4259 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 152
Manufacturer:REMEE
Manufacturer #:CH1024FL1W

Description

The designs include high strand conductors for low loss and distortion as well as commercial strand count for economical speaker and audio sound installations.

Specifications

Brand Name Remee Products Item Name Speaker Wire
Type Hi Strand, Unshielded Wire Gauge Size 14 AWG
Stranded/Solid Stranded Strands 41
Number of Conductors 4 Length 152 m
Conductor Material Bare Copper Jacket Material PVC
Color White Jacket, Black, Red Outside Diameter 0.204 in
Insulation Material PVC Insulation Thickness 0.012 in
Jacket Thickness 0.018 in Standards UL Listed, ETL Listed, FT4 Flammability Rating
Application For Economical Speaker and Audio Sound Installations

Packages

152 - UNIT - 152 3648 - LAYER - 3648 7296 - SKID - 7296
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok