×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab16/4spkrft4whi152

REEMEE 152m 16/4 FT4 Unshielded Speaker Wire, White

Price $2.4331 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 152
Manufacturer:REMEE
Manufacturer #:CH1023FL2W

Description

The designs include high strand conductors for low loss and distortion as well as commercial strand count for economical speaker and audio sound installations.

Specifications

Brand Name Remee Products Item Name Speaker Wire
Type Hi Strand, Unshielded Wire Gauge Size 16 AWG
Stranded/Solid Stranded Strands 65
Number of Conductors 4 Length 152 m
Conductor Material Bare Copper Jacket Material PVC
Color White Jacket, Black, Red, White, Green Outside Diameter 0.238 in
Insulation Material PVC Insulation Thickness 0.012 in
Jacket Thickness 0.018 in Packaging Type Spool
Standards UL Listed, ETL Listed, FT4 Flammability Rating Application For Economical Speaker and Audio Sound Installations
UPC 643619062665

Packages

152 - UNIT - 152 3648 - LAYER - 3648
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $2.4957 / M
Quantity M sold in multiples of 152
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok