SOUTHWIRE 544150 30Amp 240V Woods Industries Cord Dryer Bulk
Description
WOODS Dryer Cords, 30 AMPS, 125/250 VOLTS. Kit comes complete with mounting hardware. Bulk has no hardwire.
Specifications
Brand Name | Woods | Item Name | DRT Dryer Cord |
Color | Black | Wire Gauge Size | 12-10 AWG |
Number of Conductors | 2 | Voltage Rating | 125/250 V |
Length | 1.5 m | Amperage Rating | 30 A |
Standards | CSA Certified | UPC | 062964441503 |
Packages
15 - UNIT - (15) |