PRIME WIRE & CABLE 15Amp 125V 1875W 25 ft Prime Bulldog Tough Extension Cord, Blue/Orange
Description
Cold weather arctic blue all weather extension cord. Blue/orange colour with Primelight® indicator light and Primelok® locking connector. Water and oil resistant, flame retardant, ultra flexible. abrasion resistant, nickel coated brass blades resist corrosion, flexible temperature range - 58F to + 221 F.
Specifications
Brand Name | Prime Wire & Cable | Color | Blue/Orange |
Packages
8 - UNIT - (8) |