WIREMOLD WSPC220CBK Desktop Power Center Slim - 2 Outlets, USB A/C, 6ft Cord , Black
Description
Desktop Power Center with two (2) or three (3) 15A tamper resistant power receptacles and two (2) smart USB ports, one (1) USB-A and one (1) USB-C, that provide 3.1A. Includes a screw-in mounting plate for forward-facing outlets, under-table mount bracket, and clamp mounting kit. Available with either a 6' (1.83m) or 10' (3.05m) power cord.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Wiremold |
Item Name | Desktop Power Center | Type | Furniture |
Color | Black | Wire Gauge Size | 14 AWG |
Voltage Rating | 120 V | Jacket Material | PVC |
Number of Outlets | 2 | Length | 6 ft |
Amperage Rating | 15 A Receptacle, 3.1 A USB | NEMA Rating | NEMA 5-15P |
Includes | Mounting Kit | Standards | UL 962A, ETL, FCC Listed |
Application | For Home and Office | UPC | 786776192551 |
Packages
10 - UNIT - 10 |