Abbotsford
cab24/25ps3ft4

24/25PR FT4 CAT3 Cable

Price $3.2558 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:24/25 CAT3 FT4

Description

Category 3 FT4 cord 24 AWG 25 pair.

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name Extension Cord
Type Category 3 Wire Gauge Size 24 AWG
Number of Conductors 25 Standards CSA FT4 Rated

Packages

305 - UNIT - 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok