×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab12/3stow50excor

GENERAL CABLE GECAB12-3STOW50EXCOR PTI Ultraflex Stow LED Cord Ends, Yellow

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:GECAB12-3STOW50EXCOR

Specifications

Brand Name Approved Vendor Item Name STOW Extension Cord
Color Yellow Wire Gauge Size 12 AWG
Number of Conductors 3 Stranded/Solid Stranded
Voltage Rating 600 V Strands 65
Outside Diameter 0.615 in Amperage Rating 25 A
Insulation Thickness 0.045 in Includes L515 LED Lamp

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok