Abbotsford
cab12/3soow76

GENERAL CABLE SOOW 3C12 76M 76m 600V 12AWG/3C General Cable Oil/Water Resistant Cabtyre SOOW, Black

Price $6.4119 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:20401274

Description

Carolprene® Jacketed Type SOOW 90 Deg C, 600 Volt, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90 Deg C EPDM. Carolprene®, black Jacket. Temperature range: -40 to +90 Deg C. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking. Suitable for Portable tools and equipment, Portable appliances, Small motors and associated machinery.

Packages

76 - UNIT - 76
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok