
3M CANADA Fire Barrier Sealant CP 25WB+ Cartridge 10.1oz
Description
3M™ Fire Barrier Sealant is a high-performance latex-based intumescent firestop sealant. When properly installed, this product provides up to 4 hours of fire protection in tested and listed systems.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Sealant |
Container Size | 10.1 oz | Container Type | Cartridge |
Form | Paste | Color | Red |
Series | CP 25WB+ | Base Type | Water |
Tensile Strength | 85 lb/in² | pH Range | 7.5 - 8 |
VOC Content | 0.5% | Temperature Rating | 40 - 122 °F |
For Use With | Fire-Rated Floors, Floor/Ceilings or Walls, Metallic Pipe, Plastic Pipe, Conduit, Power and Communication Cable, Cable Trays, Busways, Combos | Standards | ASTM E814 (UL 1479) and CAN/ULC-S115, ASTM E1966 |
Application | For Mechanical, Electrical and Plumbing Applications | UPC | 051115116384 |
Packages
12 - UNIT - (12) |