
ABB 4 inch Iberville Metallic Square Box
Description
The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Square Outlet Box |
Type | 22-Inlet, 1-Outlet | Length | 4 in |
Width | 101.6 mm | Depth | 54 mm |
Cubic Capacity | 30 in³ | Material | Steel |
Color | Silver | Mounting Type | Wall/Ceiling |
Gangable | True | Standards | CSA 5043 |
UPC | 622538412607 |
Packages
40 - UNIT = (40) | 1440 - SKID - 1440 |