Abbotsford
sces100pt25

IPEX 125ml Scepter Conduit Cement

Price $22.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:074717

Description

PVC conduit solvent cement, 125ml. This tiny can of cement is ideal for those small projects and can easily be carried in a tool pouch or pocket.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Solvent Cement Type Low VOC
Container Size 125 ml Color Clear
Base Type Solvent Standards CSA C22.2 No. 211.1, CSA C22.2 No. 211.2 Certified
Application For Joining Rigid PVC Conduit, In-Wall Installation Cable UPC 622454747173

Packages

1 - UNIT - 1 5 - UNIT - 5 24 - UNIT - 24