
MG CHEMICALS LTD RTV102-85ML Momentive™ RTV Sealant White 1-Part 2.8 oz Tube
Description
Food contact application for silicone rubber compounds. Several momentive performance materials RTV silicone rubber compounds can be evaluated for food contact applications where FDA, USDA and NSF regulations apply.
Specifications
Brand Name | M.G. Chemicals | Sub Brand | Momentive™ |
Item Name | Sealant | Type | 1-Part |
Container Type | Tube | Container Size | 2.8 oz |
Form | Paste | Color | White |
Specific Gravity | 1.06 | Series | RTV |
Base Type | Silicone | Composition | 1 - 5% Methyltriacetoxysilane, 1 - 5% Octamethylcyclotetrasiloxane, 60 - 100% Dimethylpolysiloxane, 10 - 30% Treated Filler, 5 - 10% Siloxanes and Silicones, Dimethylpolymers with Methylsilsesquioxanes |
Setting Time | 20 min | Curing Time | 3 dy |
Odor/Scent | Acetic Acid | Temperature Rating | -60 to 205 °C |
Flash Point | >93.3 °C | Shelf Life | 18 mon |
VOC Content | 2.4% | Viscosity Rating | 400 g/min |
Applicable Materials | Copper, Brass or Other Sensitive Metals | Tensile Strength | 2.8 kg/cm² |
Shear Strength | 200 lb/in² | Standards | Military Specification MIL-A-46106, UL File Number E36952, FDA 21 CFR 177.2600, RoHS Compliant |
Application | For Insulating, Sealing, Bonding and Formed-In-Place Gaskets |
Packages
12 - UNIT - (12) |