
ABB 3/8 inch Iberville 90 Degree Fitting, Zinc Alloy
Description
The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flex Connector | Type | 90° |
Trade Size | 3/8 in | Connection | NPT |
Material | Zinc Alloy | Color/Finish | Galvanic/Electro Zinc Plated |
Includes | Separable Screw Gland | Standards | CSA File Number 12798 |
Application | For AC90(BX) 14/2-10/2, 14/3-10/3, 14/4-12/4, ACG90 (BX) 14/2-10/2, 14/3-10/3, 14/4-12/4 Cables | UPC | 622538723109 |
Packages
500 - UNIT = (500) |