
ELECTRO SONIC 1671-10S 10oz 12pk TECHSPRAY Compound Glass Treatment Duster
Description
100% pure HFC-134a. Non-flammable. Non-ozone depleting. Moisture free. Zero residue. Safe on plastics. VOC exempt. Velocity 11.3 m/s.
Specifications
Brand Name | Techspray | Item Name | Ultra Pure Duster |
Type | Non-Flammable, Moisture-Free, Zero-Residue | Container Size | 10 oz |
Container Type | Aerosol Can | Odor | Faint Ethereal |
Specific Gravity | 1.22 | Composition | 100% 1, 1, 1, 2-Tetrafluoroethane (HFC-134a) |
Color | Colorless | Boiling Point | -26.2 °C |
Series/Model | 1671 | Appearance | Gas |
Freezing Point | -101 °C | Standards | GM HMA 12993-F, Delco C00012555 |
Application | For Blowing Away Dust, Microscopic Contaminants, Lint, Metallic Oxide Deposits and other Soils that can Cause Heat Build Up or Shorts in Sensitive Electronics |
Packages
2 - UNIT - (2) |