
ABB 3/4 inch Sealing Ring with Stainless Steel Retainer
Description
TB® sealing ring with stainless steel retainer constructed of santoprene thermoplastic rubber. Provide a liquid tight, dust tight, seal of fitting at enclosures.
Specifications
Brand Name | ABB | Item Name | Sealing Ring with Steel Retainer |
Type | Sealing Ring for Conduit | Trade Size | 3/4 in |
Material | Thermoplastic Rubber | Finish | Electro Zinc Plated |
Dimensions | 23.8125 mm ID x 38.1 mm OD | Standards | UL File Number E13938, CSA Certified |
Application | To Provide a Liquid Tight, Dust Tight, Seal of Fitting at Enclosures | UPC | 786210053035 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 6200 - UNIT = 6200 |