Abbotsford
idi40099a

IDEAL INDUSTRIES 40-099A 320g Switch & Contact Cleaner

Price $23.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:40-099A

Description

Use on all types of electrical switches, contacts, and electromechanical components. Recommended for low voltage applications where no lubricant is required. Leaves no residue.


An effective cleaner for all types of electrical switches and contacts

Quickly dissolves grease and film on contact - spray force removes these deposits from the contact surface, leaving no residue

Recommended for low voltage applications where lubricant is not required

Quickly dissolves grease and film on contact - spray force removes these deposits from the contact surface, leaving no residue

Can be used with: billing machines, calculators, computers, elevator controls, railway signal equipment, etc..…

Specifications

Brand Name Ideal Color Colorless
UPC 624141349790

Packages

12 - UNIT - (12)
Customers who bought this item also bought