Abbotsford
ilsdeox8oz

ILSCO CANADA DE-OX-8OZ Oxide Inhibitor; 8 ounces

Price $50.1966 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:DE-OX-8OZ

Description

Oxide inhibitor/silicon provides air tight seal around conductor. Mineral oil base. Broad working temperature range. Conductor versatile. Prevents oxides from forming. Provides convenience of selecting the right size for the job. Green color, easy to clean. May be used from -30° F to 200° F. May be used on copper or aluminum conductors.

Specifications

Brand Name Ilsco Sub Brand De-ox®
Item Name Oxide Inhibitor Type DEOX:OXIDE INHIBITOR
Container Type Bottle Container Size 8 oz
Color Green Odor/Scent Slight
Base Type Petroleum Specific Gravity 1.08
Flash Point > 200 °C Standards CFR29 19102.1200
Application Oxide Inhibitor UPC 783669966350

Packages

12 - UNIT - (12)