
ABB CTB8 8oz. CONTAX™ Oxide Inhibiting Compound
Description
Blackburn® type CT CONTAX™ oxide inhibiting compound in 8 oz plastic bottle. Seals electrical connections from oxygen and moisture. Non-water soluble, non-petroleum based polymer grease. Non toxic, will not irritate the skin. Service temperature to 238 °C.
Specifications
Brand Name | ABB | Sub Brand | Contax™ |
Item Name | Oxide Inhibitor | Type | Chemical Products |
Container Type | Bottle | Container Size | 8 oz |
Color | Black | Base Type | Non-Petroleum Polymer Grease |
Application | For Sealing Electrical Connections From Oxygen and Moisture | UPC | 783786611454 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 2100 - UNIT = 2100 |