Abbotsford
apptlnc4

EGS 4 oz Non-Conductive Thread/Joint Lubricant

Price $37.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TLNC4

Description

Appleton TLNC Thread & Joint Lube. Non-conductive, 0-250°F, 4 Oz Tube

Specifications

Brand Name Appleton Item Name Thread/Joint Lubricant
Type Non-Conductive Container Size 4 oz
Container Type Tube Specific Gravity 2.9 - 3.3
Color White Base Content Petroleum
Temperature Rating 18 - 121 °C Standards UL 886, CSA 22.2 Number 30, Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G and Class III
Application Use to Prevent Seizing, Galling, Reduce Wear, Breakage of Mating Parts UPC 781381324595

Packages

1 - UNIT - 1
Customers who bought this item also bought