
EGS 1/2 inch Appleton UNILET UNY Series Male/Female Union (Steel)
Description
UNY Unions are used for joining conduit and connecting conduit to enclosures. Facilitates modifications, permits removal of enclosures without turning or removal of conduit. Expansion unions compensate for expansion and contraction of conduit. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 1/2 in |
Connection Type | Male Threaded x Female Threaded | Material | Steel |
Type | Explosionproof, Dust-Ignitionproof | Finish | Electro Zinc Plated |
Dimensions | 1.47 in OD x 2.147 in L | Standards | UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181 |
Application | For Connecting Conduit to Enclosure | UPC | 781381234221 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |