
STELPRO DESIGN SHDLAS1W 2000W 120V 20Amp SHDLAS Series Hand Dryer, White
Description
The SHDLAS series fully automatic hand dryer is constructed with a one-piece, ultra-resistant Lexan cover and is surface-mounted onto the wall. FEATURES:• Shell is a one-piece mold of Lexan 940• Secured to a zinc alloy wall bracket with two chrome-plated, tamper-proof bolts• Chrome-plated, die-cast zinc turbine forces air• Tamper-proof vent, preventing the insertion of foreign objects
Specifications
Brand Name | Stelpro | Item Name | Hand Dryer |
Type | Automatic Start | Voltage Rating | 120 V |
Amperage Rating | 20 A | Wattage | 2000 W |
Noise Level | 72 dB | Color | White |
Width | 290 mm | Height | 247 mm |
Depth | 200 mm | Housing Material | Die-Cast Zinc |
Cover Material | Lexan | Application | For Commercial, Industrial use |
UPC | 626296109571 |
Packages
1 - UNIT - 1 |