
GREENLEE WGEL-Q 1qt. Greenlee Winter-Gel® Cable Pulling Lubricant
Description
Winter-Gel will not freeze until -25°F (-31°C). Reduces friction for easy pulling. Compatible with all cable insulation types. Cleans up quickly and easily. High lubricity. Can be used all year long. Environmentally safe.
Specifications
Brand Name | Greenlee | Sub Brand | Winter-Gel™ |
Item Name | Cable and Wire Pulling Lubricant | Type | Winter-Gel Pulling Lube One Quart Squeeze Bottle (.95 l) |
Container Size | 1 qt | Container Type | Squeeze Bottle |
Specific Gravity | 1 | Flash Point | None |
Odor | None | Appearance | Gel |
VOC | 200 g/l | Freezing Point | -25 °F |
pH Rating | 7 - 8 | Solubility in Water | Soluble |
Viscosity | 10000 - 14000 cP | Application | Electrical Cable Pull |
UPC | 783310352150 |
Packages
12 - UNIT - (12) |