Abbotsford
idi31298

IDEAL INDUSTRIES 31-298 1-Quart Aqua-Gel® CW Cable Pulling Lubricant Squeeze Bottle

Price $33.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-298

Description

Aqua-Gel comes with cable pulling lubricant in squeeze bottle, 1-Quart size. Features the same excellent qualities as Aqua-Gel® II Cable Pulling Lubricant with a lower temperature range for use outdoors in cold weather. Formulated for exterior use in cold weather conditions. Cleans up easily with soap and water. Clings to cable throughout long pulls. Well-suited for hand or poured applications. Environmentally safe - non-toxic, non-flammable and non-corrosive.


IDEAL Aqua-Gel CW non-toxic cable pulling lubricant features the same excellent qualities as IDEAL Aqua-Gel II, but with a lower temperature range for exterior use in cold weather conditions.

It is polymer-based formula with a clear orange color that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations.

Clings to cable throughout long pulls and is well-suited for hand or poured applications.

Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water.

It remains temperature stable over a wide temperature range from-28°F to 190°F (-33°C to 88°C).

It is acceptable with all cable types except composite rubber, and clings to cable throughout long pulls.

It is environmentally safe, non-toxic, non-flammable and non-corrosive for convenient use.

For outdoor use only.

Specifications

Brand Name Ideal Sub Brand Aqua-Gel® CW
Type Lubricant Specific Gravity 1.10
Odor Mild Color Clear
VOC 4.1 GPL (As Packaged, Minus Water) Plastic Safe Yes
Application For Cable Pulling UPC 783250312986

Packages

12 - UNIT - (12)
Customers who bought this item also bought