Abbotsford
idi31381

IDEAL INDUSTRIES 31-381 ClearGlide™ Wire Pulling Lubricant, 1-Gallon Pail

Price $51.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-381

Description

ClearGlide™ wire pulling lubricant is environmentally safe - non-toxic, non-flammable, and non-corrosive. Easy to apply by hand, brush, or pump. Clings to cable throughout long pulls. Dries to a semi-fluid film that won't clog conduit. Remains stable over wide temperature range - usable from 30°F to 180°F. Safe to use with all cable types. Polymer-based formula perfect for all electrical and datacom applications. Exceptional lubricity for super-fast pulls. Clear and colourless for quick and easy clean-up.


IDEAL ClearGlide Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types.

It is clear and colorless, and suitable for indoor as well as outdoor applications.

This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls.

Its controlled evaporation rate is ideal for shorter runs.

It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid film that won't clog conduit.

It is convenient to apply by hand, brush, or pump, and is environmentally safe, non-toxic, non-flammable and non-corrosive for user safety.

Specifications

Brand Name Ideal Sub Brand ClearGlide™
Type Lubricant Specific Gravity 1.09
Odor Slight Color Clear
VOC 17.4 GPL (As Packaged, Minus Water) Plastic Safe Yes
Standards Ul Listed Application For Wire Pulling
UPC 783250348145

Packages

4 - UNIT - (4)
Customers who bought this item also bought