
IPEX 250ml PVC Primer
Description
Primer, Scepter® PVC fittings, 250ml.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Primer | Type | Low VOC |
Color | Clear | Container Size | 500 ml |
Series | 100T | Applicable Materials | PVC |
Application | Joining Rigid PVC Conduit | UPC | 622454743076 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |