
3M CANADA 2 inch x 10 ft Scotch Rubber Mastic Tape
Description
The Scotch® Rubber Mastic Tape 2228 is a 65 mil (1.65 mm) thick, premium-grade, highly conformable tape used to insulate, pad and seal bus bar and splice connections. It withstands temperatures up to 194°F (90°C).
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Mastic Tape | Type | Sealing and Insulating |
Length | 10 ft | Width | 2 in |
Thickness | 65 mil | Material | Mastic |
Color | Black | Backing Material | Ethylene Propylene Rubber |
Temperature Rating | 0 - 90 °C | UPC | 054007096566 |
Packages
10 - UNIT - (10) |