![pau075588](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/284094991.jpg?preset=medium)
H.PAULIN 1/2 inch x 2-1/2 inch Papco Plated Grade 5 Hex Head Cap Screw, UNC Coarse
Description
Papco® Grade-5 Cap screw with hexagonal head and bright electro-plated with chromate finish to resist rust. 105000 PSI minimum tensile strength. Double heat treated.
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Cap Screw | Type | Partially Threaded |
Series | 075 | Thread Size | 1/2-13 |
Overall Length | 2-1/2 in | Material | Carbon Steel |
Grade | 5 | Finish | Zinc Plated |
Thread Type | UNC | Head Style | Hex |
Head Size | 3/4 in W x 5/16 in H | Tensile Strength | 120000 lb/in² |
Packaging Quantity | 50/Pack | Standards | ISO 9001 Certified, SAE J429 Approved |
UPC | 771878086051 |
Packages
50 - UNIT - (50) |