
3M CANADA 1-1/2 inch x 30 ft Scotch Linerless Rubber Splicing Tape
Description
The Scotch® Linerless Rubber Splicing Tape is a linerless, premium-grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194°F (90°C) with emergency overload up to 266°F (130°C). The tape has excellent electrical and mechanical properties to provide moisture-seal protection.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Splicing Tape | Type | Linerless |
Voltage Rating | 69 kV | Width | 1-1/2 in |
Length | 30 ft | Thickness | 0.76 mm |
Shelf Life | 5 yr | Backing Material | Ethylene Rubber |
Adhesive Material | Rubber Resin | Color | Black |
Series/Model | 130C | Dielectric Strength | 750 V/mil |
Tensile Strength | 250 lb/in² | UV Protection | Yes |
Temperature Rating | 90 °C | Package Quantity | 12 Roll/Case |
Standards | ASTM D-4325, ASTM D-4388 Type 1, 2 & 3, HH-I-553C, RoHS 2011/65/EU Compliant | Application | For High Voltage Applications |
UPC | 054007417187 |
Packages
12 - UNIT - (12) |