![mmm130c1x30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525548305.jpg?preset=medium)
3M CANADA 1 inch x 30 ft 3M Linerless Rubber Splicing Tape, Black
Description
The Scotch® Linerless Rubber Splicing Tape is a linerless, premium-grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194°F (90°C) with emergency overload up to 266°F (130°C). The tape has excellent electrical and mechanical properties to provide moisture-seal protection.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Insulating Tape | Type | Linerless |
Width | 1 in | Length | 30 ft |
Thickness | 30 mil | Backing Material | Ethylene Propylene Rubber |
Color | Black | Tensile Strength | 250 lb/in² |
Temperature Rating | 0 - 90 °C | Standards | ASTM D4388 Type 1, 2 and 3 HH-I-3825B |
Application | For High Voltage Applications | UPC | 054007417538 |
Packages
24 - UNIT - (24) |