![mmm232x30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525548287.jpg?preset=medium)
3M CANADA 2 inch x 30 Scotch Rubber Splicing Tape
Description
The Scotch® Rubber Splicing Tape 23 is a 30-mil (0.76 mm), premium-grade, highly conformable, rubber splicing tape. The self-fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Splicing Tape | Type | Premium-Grade, Highly Conformable |
Voltage Rating | 69 kV | Width | 2 in |
Length | 30 ft | Thickness | 30 mil |
Backing Material | Ethylene Propylene Rubber | Adhesive Material | Rubber |
Color | Black | Dielectric Strength | 800 V/Mil |
Tensile Strength | 8 lb/in | Temperature Rating | 194 °F |
Application | For Electrical Maintenance | UPC | 054007150336 |
Packages
16 - UNIT - (16) |