
3M CANADA 20mil 1 inch x 30 ft Insulating and Splicing Premium Grade Heavy Duty Electrical Tape
Description
Scotch® 70 HDT Self-Fusing Silicone Heavy Duty Triangular Electrical Tape is the heavy duty version of Scotch® Self-Fusing Silicone Rubber Electrical Tape 70. It is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic silicone rubber with an easy-tear and easy-strip liner.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Insulating Tape | Type | Self-Fusing, Triangular |
Width | 25 mm | Length | 30 ft |
Thickness | 20 mil | UV Protection | Yes |
Temperature Rating | 0 - 180 °C | UPC | 051128572627 |
Packages
1 - UNIT - 1 |