![tab2b14](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970447.jpg?preset=medium)
ABB 2B-14 Sta-Kon® Non-Insulated Butt Splice Connector, Metallic
Description
Butt splice, non-insulated with copper construction. Wires are laid side in the connector and the connection is made in one crimp.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 18-14 AWG | Overall Length | 0.63 in |
Type | Non-Insulated Butt Splice | Series/Model | UL Model |
Contact Material | Copper | Color | Metallic |
Finish | Electro-Tin Plated | Temperature Rating | 150 °C |
Standards | UL File Number E9809 | UPC | 786210800042 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |