
3M CANADA 1.5 inch x 20 ft 30mil 3M Tape SCOTCH Electric Arc Proof
Description
Scotch® Fire and electric arc proofing tape 77 is designed to protect all types of electrical cables when exposed to potential failures in an adjacent cable. Its unique formulation expands in fire to form a thick char buildup between the flame and the cable. The resulting firewall acts as a heat shield and flame barrier, thus protecting the nearby cables and accessories.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Fire-Retardant Electric Arc Protection Tape | Type | Non-Adhesive |
Width | 1-1/2 in | Length | 20 ft |
Thickness | 30 mil | Shelf Life | 5 yr |
Backing Material | Intumescent Elastomer | Color | Black |
Dielectric Strength | > 10000 V | Package Quantity | 10 Roll/Case, 1 Roll/Carton |
Application | Commercial Construction, Industrial Construction, Maintenance and Repair Operations, Mining, Residential Construction, Solar, Utility, Wind Power | UPC | 051128603321 |
Packages
10 - UNIT - (10) |