![tabtbft42136](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969762.jpg?preset=medium)
ABB 36 ft Shrink-Kon Self-Fusing Insulation Tape, Red
Description
Shrink-Kon™ self-fusing insulation tape constructed from modified silicone rubber compound. Just two layers form a moisture-proof, abrasion-resistant, dielectric seal. Suitable for high and low voltage applications. Smooth filler putty compound available for use under tape when insulating bolted or dimensionally inconsistent splices and terminations.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Insulating Tape | Type | Self-Fusing, Double-Sided |
Voltage Rating | 600 V | Width | 1 in |
Length | 36 ft | Thickness | 40 mil |
Backing Material | Silicone Rubber | Color | Red |
Temperature Rating | -90 to 260 °C | Standards | UL File Number E9809 |
Application | Repair Deteriorated Insulation on Cables and Conductors, Insulate and Seal Underwater, Underground and Above-Ground Bonding Installations and For High Voltage Applications | UPC | 786210978734 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |