
ABB 1x12 inch Shrink-Kon Self-Fusing Insulation Tape, Red
Description
Self fusing tape.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Insulating Tape with Dispenser | Type | Self-Fusing |
Length | 12 ft | Thickness | 40 mil |
Color | Red | Dielectric Strength | 800 V/mil |
Temperature Rating | -90 to 260 °C | Application | For High Voltage Applications |
UPC | 786209846471 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 | 1680 - UNIT = 16800 |