
CABLOFIL CABLEXIT100PG CablExit Protective Sleeve
Description
Protects cable when exiting and entering tray. Can be used as a radius limiter on tees, crosses and elbows.FEATURES:• Attach to tray with built in tabs or use a bolt connection• Corrosion resistant galvanized finish• 2" radius eases strain on cables
Specifications
Brand Name | Cablofil | Item Name | Cable Exit |
Connection Type | Snap-In | Material | Steel |
Type | Drop-Out Shield | Finish | Pre-Galvanized |
Dimensions | 6.7 in L x 3-1/2 in W | For Use With | Cablofil Cable Trays |
Application | For Cable Protection | UPC | 800388004061 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |